- Black
- White
- Yellow
- Orange
- Gray
| Sustainability | Recyclable via Terracycle Program |
| Size | OS |
| Sweatband | Felt Lined Foam |
| Shell Material | ABS / Polycarbonate |
| Suspension | 4 Point Nylon Webbing Cradle |
| Brim Length | Standard |
| Electrical Class | Class E |
| Standard | CSA z94 1, ANSI z89, ANSI Type I, Taa Comp |
| Color | Black |
| Shell | Non-Vented |
| Size Adjustment | Swing Ratchet |
| Brim Style | Cap Style |
| Weight | 0.95 LB |
| EAN or UPC | 620606003290 |

