Skip to content Skip to navigation menu
Patriot One Size Hard Hat Accessory

281-CS-2PT

Patriot One Size Hard Hat Accessory
Item #103230935
  • One Size
  • Patriot Color
Patriot One Size Hard Hat Accessory
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • One Size
  • Patriot Color

features

  • Standard 2-point elastic chin strap fits any JSP® hard hat
  • When fitted to JSP Industrial Safety Helmets, meets the requirements of EN397
  • When fitted to Hardcap™ Aerolite™ bump caps, meets the requirements of EN812
Color Patriot
Size OS
Weight 0.018 LB
EAN or UPC 5038428116480
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison