- Baseball Style Bump Cap
- Orange
- Hook and Loop Adjustments
applications
- Safeguard against accidental bumping or scraping of the head
- Ideal in areas where hard hats are not required
features
- Inner High-Density Polyethylene (HDPE) liner with foam cushioning
- Fully adjustable to allow perfect fit
- Holes in the liner add ventilation for coolness and comfort
- The protective liner is removable, so the outer cap is fully washable
- Terry cloth sweatband adds comfort and absorption for the wearer
- Available with reduced brim for better vision when looking up
- Sleek designs are almost indistinguishable from a baseball cap
| Size (text) | One Size |
| Material | Cotton Twill |
| Style | Baseball Cap |
| Manufacturer Name | PIP |
| Color | Orange |
| Adjusting Method | Hook and Loop |
| Weight | 0.66 LB |
| EAN or UPC | 616314089947 |

