- Navy
- Black
- One Size
| Color | Navy |
| Sweatband | Terry Cloth |
| Brim Style | Cap Style |
| Brim Length | Micro |
| Size Adjustment | Elastic Strap |
| Shell | Vented |
| Size | OS |
| Weight | 0.33 LB |
| EAN or UPC | 5038428226691 |
| Color | Navy |
| Sweatband | Terry Cloth |
| Brim Style | Cap Style |
| Brim Length | Micro |
| Size Adjustment | Elastic Strap |
| Shell | Vented |
| Size | OS |
| Weight | 0.33 LB |
| EAN or UPC | 5038428226691 |