- Gray
- Black
- Navy
- Red
- One Size
| Color | Gray |
| Shell Material | ABS |
| Size | OS |
| Brim Style | Cap Style |
| Fabric | Cotton |
| Material | 100% Cotton |
| Size Adjustment | Hook and Loop |
| Shell | Vented |
| Brim Length | Standard |
| Weight | 0.37 LB |
| EAN or UPC | 620606703657 |
| Color | Gray |
| Shell Material | ABS |
| Size | OS |
| Brim Style | Cap Style |
| Fabric | Cotton |
| Material | 100% Cotton |
| Size Adjustment | Hook and Loop |
| Shell | Vented |
| Brim Length | Standard |
| Weight | 0.37 LB |
| EAN or UPC | 620606703657 |