- 28 in Width
- 46 in Length
- White Color
description
- Economical protection for light to medium duty applications. Great for food service & processing and maintenance.
features
- Excellent resistance to chemicals, fats, oils and grease
- Easy to clean
- Convenient individual packaging
- Non-embossed die cut design for consistent sizing
- Dispenser packed for easy distribution
- Made from component materials that comply with Federal Regulations for Food Contact: 21 CFR, 170-199
| Width | 28 in |
| Clothing Type | Aprons |
| Closure Type | Drawstring |
| Size | 28 in x 46 in |
| Wash Instructions | Do Not Wash |
| Length | 46 in |
| Seams | Serged |
| Fabric | Polyethylene |
| Color | White |
| Weight | 20.99 LB |
| EAN or UPC | 662909284600 |

