- Small Size
- Black Color
description
- Ideal for use in heavy work environments to maintain stability and help reduce back injuries.
features
- Economical 9" width belt with elastic back panel
- Breathable nylon mesh body
- Five back stays prevent belt from riding up and assure consistent support
- Front panels with hook & loop closure offer a custom, secure fit
- Detachable elastic suspenders are adjustable for added convenience
| Closure Type | Hook and Loop |
| Color | Black |
| Dry Temperature | Medium Heat |
| Wash Instructions | Machine Wash |
| Wash Temperature | 140 ⁰F |
| Size | S |
| Belt Width | 9 in |
| Fabric | Nylon, Mesh |
| Dry Instructions | Tumble Dry |
| Bleach | Do Not Bleach |
| Weight | 0.61 LB |
| EAN or UPC | 616314130489 |

