- Large Size
- Hi-Vis Yellow Color
description
- Ideal for use in heavy work environments to maintain stability and help reduce back injuries.
applications
- Ideal for use in heavy work environments to maintain stability and help reduce back injuries
features
- High visibility 8" width belt with elastic back panel
- Features bright hi-vis lime yellow solid elastic side bands
- Five back stays prevent belt from riding up and assure consistent support
- Front panels with hook & loop closure offer a custom, secure fit
- Detachable hi-vis lime yellow suspenders are adjustable for added convenience
| Color | Hi-Vis Yellow |
| Size | L |
| Closure Type | Hook and Loop |
| Wash Temperature | 140 ⁰F |
| Belt Width | 8 in |
| Wash Instructions | Machine Wash |
| Fabric | Nylon, Elastic |
| Dry Instructions | Tumble Dry |
| Bleach | Do Not Bleach |
| Dry Temperature | Medium Heat |
| Weight | 0.77 LB |
| EAN or UPC | 616314081767 |

