- X-Large Size
- Black Color
description
- Provides relief from muscle stress and pressure caused by repetitive motion in the elbow area.
features
- Terry lined vented neoprene with nylon outer shell
- 2" wide hook and loop closure
- Ambidextrous
- Latex free
- Machine wash cold, line dry
| Closure Type | Hook and Loop |
| Dry Temperature | Medium Heat |
| Size | XL |
| Color | Black |
| Bleach | Do Not Bleach |
| Fabric | Nylon, Neoprene |
| Wash Instructions | Machine Wash |
| Dry Instructions | Tumble Dry |
| Wash Temperature | 140 ⁰F |
| Weight | 0.12 LB |
| EAN or UPC | 616314113154 |

