- OS Size
- Hook and Loop Closure
description
- Provides stability and a secure fit.
features
- Lightweight elastic
- Single wrap thumb loop holds support in place
- Hook and loop closure
- Universal fit
- Ambidextrous
- Machine wash cold, line dry
| Wash Instructions | Machine Wash |
| Closure Type | Hook and Loop |
| Dry Instructions | Tumble Dry |
| Dry Temperature | Low Heat |
| Fabric | Spandex, Polyester |
| Top Arm Option | Thumb Loop |
| Wash Temperature | 104 ⁰F |
| Color | Black |
| Size | OS |
| Bleach | Do Not Bleach |
| Weight | 0.07 LB |
| EAN or UPC | 616314113222 |

