- L Size
- Hook and Loop Closure
description
- Helps reduce the risk of wrist injuries by encouraging a neutral wrist position.
features
- Vented neoprene with terry lining for long-wearing comfort
- Premium ribbed, non-metallic support stays on the top and bottom of the wrist
- 2" wide elastic strap helps stabilize the wrist
- Hook & loop closure
- Latex Free
- Machine wash cold, line dry
| Wash Temperature | 140 ⁰F |
| Size | L |
| Dry Temperature | Medium Heat |
| Wash Instructions | Machine Wash |
| Bleach | Do Not Bleach |
| Closure Type | Hook and Loop |
| Fabric | Nylon, Neoprene |
| Dry Instructions | Tumble Dry |
| Color | Black |
| Weight | 0.19 LB |
| EAN or UPC | 616314113277 |

