- OS Size
- Hook and Loop Closure
description
- Combines the effectiveness and soothing warmth of neoprene with the comfort and versatility of a wrap style support.
features
- Neoprene body provides soothing warmth and light support
- Open palm design gives full dexterity to fingers and palm
- Punched thumb loop prevents support from migrating up arm
- Universal fit
- Ambidextrous
- Latex free
- Machine wash cold, line dry
| Color | Black |
| Closure Type | Hook and Loop |
| Fabric | Nylon, Neoprene |
| Dry Instructions | Tumble Dry |
| Dry Temperature | Medium Heat |
| Wash Instructions | Machine Wash |
| Bleach | Do Not Bleach |
| Size | OS |
| Wash Temperature | 140 ⁰F |
| Top Arm Option | Thumb Loop |
| Weight | 0.09 LB |
| EAN or UPC | 616314128851 |

