- Black Color
- Large Size
description
- Provides therapeutic warming to reduce stress and comfort muscles.
features
- Terry lined vented neoprene with nylon outer shell
- Contour fit
- Ambidextrous
- Latex free
- Machine wash cold, line dry
| Dry Instructions | Tumble Dry |
| Wash Temperature | 140 ⁰F |
| Size | L |
| Type | Knee Sleeve |
| Color | Black |
| Wash Instructions | Machine Wash |
| Bleach | Do Not Bleach |
| Fabric | Nylon, Neoprene |
| Dry Temperature | Medium Heat |
| Closure Type | Sleeve |
| Weight | 0.24 LB |
| EAN or UPC | 616314113376 |

