Skip to content Skip to navigation menu
Gray Polyester One Size Knee Pad

291-100

Gray Polyester One Size Knee Pad
Item #111659376
  • Gray Color
  • One Size
Gray Polyester One Size Knee Pad
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Gray Color
  • One Size

description

  • Used to protect your knees against injuries sustained as a result of constant kneeling. Abrasion resistant and great for pivoting.

features

  • Durable lightweight pads that deliver all-day comfort
  • Abrasion resistant plastic knee cap for long-lasting protection
  • Thick foam center padding
  • Adjustable hook & loop closure straps ensure a secure fit
Fabric Polyester
Closure Type Hook and Loop
Size OS
Color Gray
Weight 0.55 LB
EAN or UPC 616314081682
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison