Skip to content Skip to navigation menu
White Polyester One Size Knee Pad

291-110

White Polyester One Size Knee Pad
Item #111659375
  • White Color
  • One Size
White Polyester One Size Knee Pad
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • White Color
  • One Size

description

  • Used to protect your knees against injuries sustained as a result of constant kneeling. Ideal for delicate surfaces.

features

  • Extended rubber-like PVC cap won't mar, scratch or scuff surfaces
  • Ergonomically designed to flex with knee movement
  • Slip-resistant ridges prevent sliding on floors
  • Adjustable hook & loop closure straps ensure a secure fit
Color White
Closure Type Hook and Loop
Fabric Polyester
Size OS
Weight 1.01 LB
EAN or UPC 616314081699
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison