Skip to content Skip to navigation menu
Clear Polyester One Size Knee Pad

291-130

Clear Polyester One Size Knee Pad
Item #111659243
  • Clear Color
  • One Size
Clear Polyester One Size Knee Pad
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Clear Color
  • One Size

description

  • Ideal for working on hard surfaces, cement, roofs, driveways and cargo areas to prevent injuries to the knees.

features

  • Air-injected gel pads are ideal for work on hard surfaces
  • Clear PVC cap features slip-resistant ridges to prevent sliding
  • Flat kneeling surface prevents rocking to minimize fatigue
  • Adjustable hook & loop closure strap ensures a secure fit
Size OS
Fabric Polyester
Color Clear
Closure Type Hook and Loop
Weight 1.47 LB
EAN or UPC 616314081705
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison