- S Size
- Leather Pad Type
| Back | AirMesh |
| Size | S |
| Color | Hi-Vis Yellow |
| Hide | Top Grain Goatskin |
| Wash Instructions | Do Not Wash |
| Closure Type | Hook and Loop |
| Palm | Leather |
| Silicone Free | Yes |
| Lining | Heatrac |
| Cuff | Slip-On |
| Type | Leather Pad |
| Glove Size | Small |
| Construction | Cut-and-Sewn, Padded Palm, Adjustable Straps, Leather Palm |
| Weight | 0.4 LB |
| EAN or UPC | 710927291930 |

