- 2XL Size
- Textured Grip
- 9.5 in Length
description
- Amazing grip performance in wet or dry working conditions. Extra strong stretch nitrile fits more snugly than traditional disposable gloves and offers maximum comfort and dexterity.Ideal for handling oily/wet parts in industrial, sanitation and automotive applications.
features
- Textured grip channels oil and soap away from fingers, giving a better grip
- 100% nitrile provides resistant to many chemicals used in industrial applications
- Increased puncture resistance outlasts conventional disposables which helps reduce waste
- Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Ambidextrous for quick and easy donning
- Powder Free for clean comfort and superior tactile sensitivity
- Contains no natural rubber latex proteins
- Complies with FDA food handling requirements 21 CFR, Part 177
| Polymer | Nitrile |
| Powder | Powder Free |
| Wash Instructions | Do Not Wash |
| Standard | 21 CFR |
| Thickness | 7 mil |
| Material | Nitrile |
| Powder Free | Yes |
| Color | Orange |
| Grip | Textured |
| Sustainability | Recyclable via Terracycle Program |
| Size | 2XL |
| Grade | Industrial |
| Length | 9.5 in |
| Glove Size | 2X-Large |
| Weight | 1.74 LB |
| EAN or UPC | 662909025487 |

