- L Size
- Textured Grip
- 9.5 in Length
description
- Amazing grip performance in wet or dry working conditions. Extra strong stretch nitrile fits more snugly than traditional disposable gloves and offers maximum comfort and dexterity.Ideal for handling oily/wet parts in industrial, sanitation and automotive applications.
features
- Textured grip channels oil and soap away from fingers, giving a better grip
- 100% nitrile provides resistant to many chemicals used in industrial applications
- Increased puncture resistance outlasts conventional disposables which helps reduce waste
- Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Ambidextrous for quick and easy donning
- Powder Free for clean comfort and superior tactile sensitivity
- Contains no natural rubber latex proteins
- Complies with FDA food handling requirements 21 CFR, Part 177
| Color | Orange |
| Polymer | Nitrile |
| Glove Size | Large |
| Standard | 21 CFR |
| Length | 9.5 in |
| Grade | Industrial |
| Powder Free | Yes |
| Powder | Powder Free |
| Material | Nitrile |
| Thickness | 7 mil |
| Wash Instructions | Do Not Wash |
| Size | L |
| Sustainability | Recyclable via Terracycle Program |
| Grip | Textured |
| Weight | 2.0 LB |
| EAN or UPC | 662909025463 |

