- 2XL Size
- Slip-On Cuff
| Color | Black |
| Task | Construction and Industrial |
| Closure Type | Hook and Loop |
| Wash Instructions | Do Not Wash |
| Size | 2XL |
| Back | AirMesh |
| Palm | Leather |
| Hide | Top Grain Goatskin |
| Construction | Cut-and-Sewn, Padded Palm, Touchscreen Compatible |
| Cuff | Slip-On |
| Glove Size | 2X-Large |
| Weight | 0.36 LB |
| EAN or UPC | 710927295679 |

