- M Size
- Leather Pad Type
| Wash Instructions | Do Not Wash |
| Cuff | Slip-On |
| Hide | Split Deerskin |
| Palm | Leather |
| Closure Type | Hook and Loop |
| Task | Construction and Industrial |
| Size | M |
| Back | AirMesh |
| Construction | Cut-and-Sewn |
| Type | Leather Pad |
| Color | Gray |
| Glove Size | Medium |
| Weight | 0.29 LB |
| EAN or UPC | 710927297048 |

