- L Size
- Leather Pad Type
| Size | L |
| Cuff | Slip-On |
| Closure Type | Hook and Loop |
| Wash Instructions | Do Not Wash |
| Type | Leather Pad |
| Construction | Cut-and-Sewn, Padded Palm, Adjustable Straps, Leather Palm |
| Task | Construction and Industrial |
| Glove Size | Large |
| Color | Hi-Vis Yellow |
| Palm | Leather |
| Back | AirMesh |
| Hide | Top Grain Goatskin |
| Weight | 0.33 LB |
| EAN or UPC | 710927298052 |

