- First Aid Kit
description
- Compact kits contain the supplies you need to treat minor injuries. Please refer to the spec-sheet for what's included in each kit.
features
- Plastic box is gasketed for weatherproof protection of contents
- Convenient molded carry handle includes slots for wall mounting
- Lightweight kit is ideal for use in the office, vehicle or on the job site
- Labels have first aid instructions in English & Spanish
- Meets ANSI Z308.1-2009 requirements
- Can be customized with your logo
| Color | White |
| First aid kit case | Plastic |
| Kit Type | Bloodborne Pathogen Kits |
| Standard | Taa Comp, ANSI z308 2009 |
| Size | KIT |
| Weight | 48.5 LB |
| EAN or UPC | 899558001924 |

