- Natural Color
| Size | 2XL |
| Thickness | 3.5 mil |
| Powder Free | No |
| Polymer | Latex |
| Color | Natural |
| Grip | Textured |
| Weight | 38.58 LB |
| EAN or UPC | 616314415951 |
| Size | 2XL |
| Thickness | 3.5 mil |
| Powder Free | No |
| Polymer | Latex |
| Color | Natural |
| Grip | Textured |
| Weight | 38.58 LB |
| EAN or UPC | 616314415951 |