- Natural Color
| Powder Free | No |
| Color | Natural |
| Thickness | 3.5 mil |
| Size | L |
| Polymer | Latex |
| Grip | Textured |
| Weight | 32.75 LB |
| EAN or UPC | 616314278129 |
| Powder Free | No |
| Color | Natural |
| Thickness | 3.5 mil |
| Size | L |
| Polymer | Latex |
| Grip | Textured |
| Weight | 32.75 LB |
| EAN or UPC | 616314278129 |