- Natural Color
| Polymer | Latex |
| Size | M |
| Grip | Textured |
| Color | Natural |
| Powder Free | No |
| Thickness | 3.5 mil |
| Weight | 29.85 LB |
| EAN or UPC | 616314278136 |
| Polymer | Latex |
| Size | M |
| Grip | Textured |
| Color | Natural |
| Powder Free | No |
| Thickness | 3.5 mil |
| Weight | 29.85 LB |
| EAN or UPC | 616314278136 |