- Natural Color
| Powder Free | No |
| Color | Natural |
| Polymer | Latex |
| Size | S |
| Grip | Textured |
| Thickness | 3.5 mil |
| Weight | 28.4 LB |
| EAN or UPC | 616314278143 |
| Powder Free | No |
| Color | Natural |
| Polymer | Latex |
| Size | S |
| Grip | Textured |
| Thickness | 3.5 mil |
| Weight | 28.4 LB |
| EAN or UPC | 616314278143 |