- Natural Color
| Grip | Textured |
| Polymer | Latex |
| Powder Free | No |
| Color | Natural |
| Size | XL |
| Thickness | 3.5 mil |
| Weight | 36.05 LB |
| EAN or UPC | 616314278150 |
| Grip | Textured |
| Polymer | Latex |
| Powder Free | No |
| Color | Natural |
| Size | XL |
| Thickness | 3.5 mil |
| Weight | 36.05 LB |
| EAN or UPC | 616314278150 |