- Black Color
description
- Ideal use construction, mining, oil & gas, manufacturing, food processing, farm & equestrian and general industrial.
features
- Adjustable Buckle Closure
- Belt Loop Strap
- Hip Boot
- Steel Toe & Reinforced Knee
| Toe Cap | Steel Toe |
| Closure Type | Buckle |
| Outsole | Rubber |
| Wash Instructions | Hand Wash |
| Size | 12 |
| Tread Pattern | Bar-Tread |
| Material | Rubber |
| Height | 34 in |
| Color | Black |
| Construction | Hand Plied, Waterproof |
| Weight | 5.0 LB |
| EAN or UPC | 72874623159 |

