- Yellow Color
description
- Applications include construction, road work, utilities, environmental cleanup and remediation
applications
- Construction
- road work
- utilities
- environmental cleanup and remediation
features
- Bar-Tread Non-Slip Outer Sole
- Fabric Lined
- Top Strap & Buckle
- 17" Over-The-Shoe Yellow Heavy Duty Rubber Knee Boot
| Sole | Bar-Tread Non-Slip Outer Sole |
| Outsole | Rubber |
| Color | Yellow |
| Toe Cap | Plain Toe |
| Height | 17 in |
| Material | Rubber |
| Closure Type | Side Strap |
| Construction | Slush Molded, Waterproof |
| Wash Instructions | Hand Wash |
| Size | 13 |
| Tread Pattern | Bar-Tread |
| Weight | 4.66 LB |
| EAN or UPC | 72874448172 |

