- Black Color
description
- Applications include construction, remediation, environmental clean up and forestry
applications
- Construction
- remediation
- environmental clean up and forestry
features
- Bar-Tread Non-Slip Outer Sole
- Cushioned Insole
- Fabric Lined
- Reinforced Toe Cap
- Steel Shank
- 15" Over-The-Sock Black Rubber Knee Boot
| Wash Instructions | Hand Wash |
| Color | Black |
| Closure Type | Slip On |
| Height | 15 in |
| Size | 7 |
| Toe Cap | Plain Toe |
| Tread Pattern | Bar-Tread |
| Material | Rubber |
| Construction | Hand Plied, Waterproof |
| Sole | Bar-Tread Non-Slip Outer Sole |
| Outsole | Rubber |
| Weight | 4.92 LB |
| EAN or UPC | 72874522162 |

