- Black Color
description
- BOSS® RUBBER OVER-THE-SHOE ARCTIC 5 BUCKLE BOOT BLACK
features
- Bar-Tread Non-Slip Outer Sole
- Fabric Lined
- Over-The-Shoe Black Rubber Boots
- 5 Adjustable Buckles
| Wash Instructions | Hand Wash |
| Size | 14 |
| Toe Cap | Plain Toe |
| Tread Pattern | Bar-Tread |
| Material | Rubber |
| Construction | Hand Plied, Waterproof |
| Sole | Bar-Tread Non-Slip Outer Sole |
| Height | 14 in |
| Outsole | Rubber |
| Closure Type | Buckle |
| Color | Black |
| Weight | 2.16 LB |
| EAN or UPC | 72874629700 |

