- Black
- Large
description
- Ideal for applications where arm cut protection is needed, such as assembly, plastic molding, metal fabrication, automotive.
features
- Excellent protection against chemicals, snags and abrasions
- Exceptional comfort, lightweight, breathable, and shrink resistant
- 2-Ply construction for added protection
- Hook & loop closure for a snug, secure fit
| Liner Material | Nylon Cane Mesh |
| Construction | Cut-and-Sewn |
| Color | Black |
| Top Arm Option | Velcro Closure |
| Size | L |
| Ply | 2-Ply |
| Standard | ANSI Method TDM, ANSI Gram 1800, ANSI Cut 4, ANSI Cut 9 A4, ANSI Abrasion 2, ANSI Abrasion Cycles 700, Taa Comp |
| Sustainability | Reusable/Launderable |
| Weight | 0.36 LB |
| EAN or UPC | 616314117213 |

