- Blue
- Red Color
- X-Large Size
description
- Ideal for Road construction, riggers and warehouses.
features
- Durable polyester solid front and breathable mesh fabric back
- Zipper closure
- Split trim 1" prismatic tape
- 2 upper external pockets with 1 left chest pen pocket
- 2 lower external flap pockets
- Available in Red or Blue
| Fabric | Mesh, Solid, Polyester |
| Clothing Type | Vests |
| Wash Instructions | Machine Wash |
| Reflective Width | 1 in |
| Pocket Type | Flap Pocket, Chest Pocket, Pen Pocket |
| Wash Temperature | 104 ⁰F |
| Bleach | Do Not Bleach |
| Dry Temperature | Low Heat |
| Pockets | 4 |
| Wash Cycles | 25 |
| Reflective Type | Split Trim |
| Color | Blue |
| Dry Instructions | Tumble Dry |
| Closure Type | Zipper |
| Sustainability | Reusable/Launderable |
| Size | XL |
| Standard | ANSI Clothing N, ANSI Type Class N |
| Weight | 0.59 LB |
| EAN or UPC | 616314183904 |

