- White Color
- 2X-Large to 3X-Large Size
description
- Used for easy identification at public events or in emergency situations.
features
- Durable polyester solid fabric
- Hook & loop closure
- 1 external upper pocket, 1 internal lower pocket, 1 front & 1 back clear ID pocket
- 1-inch yellow gloss reflective tape
- White
- M/XL, 2X/3X
| Wash Instructions | Machine Wash |
| Bleach | Do Not Bleach |
| Wash Temperature | 104 ⁰F |
| Pocket Type | ID Pocket, Internal Pocket, Chest Pocket |
| Sustainability | Reusable/Launderable |
| Size | 2XL-3XL |
| Closure Type | Hook and Loop |
| Dry Instructions | Tumble Dry |
| Reflective Type | Gloss |
| Color | White |
| Dry Temperature | Low Heat |
| Reflective Width | 1 in |
| Fabric | Polyester |
| Pockets | 4 |
| Standard | ANSI Clothing N, ANSI Type Class N |
| Clothing Type | Vests |
| Weight | 0.48 LB |
| EAN or UPC | 616314090349 |

