- Heated Vest
- Nylon
- One Size
- Rechargeable
features
- Designed to be worn as a baselayer over a shirt, or any thermal garment
- Lightweight, active fit one size fits all includes durable two-way locking velcro straps
- Heating elements located on the chest and back, warming a large surface area to promote blood circulation, relief from muscle pain, enhance metabolism and improve immunity
- Low, Medium, High temperature ranges
- Quick rechargeable 5V power bank provides 8+ hours of warmth on a single charge
- Machine washable
- Heating elements are designed to endure 50+ washing cycles
- Includes battery operated remote control and initial battery
- Additional batteries available: 399-HVBAT
- Replacement remote: 399-HVRE
| Clothing Type | Vests |
| Gender | Unisex Adult |
| Color | Black |
| Closure Type | Hook and Loop |
| Size | OS |
| Material | 95% Polyester, 5% Spandex |
| Style | 5V Rechargeable |
| Heating Time | Up to 5 hr |
| Size Group | One Size |
| Weight | 2.71 LB |
| EAN or UPC | 616314364983 |

