- Hi-Vis Orange
- Hi-Vis Yellow Color
- X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- 5 point breakaway
- Breathable, breakaway polyester mesh
- 2" two-tone reflective tape for optimum visibility
- Hook and loop closure
- 2 external lower flap pockets
- 2 internal lower pockets
- 1 upper chest/radio pocket
- 2 mic tabs
| Clothing Type | Vests |
| Wash Cycles | 25 |
| Closure Type | Hook and Loop |
| Construction | 5 Point Breakaway |
| Dry Instructions | Tumble Dry |
| Reflective Width | 2 in |
| Wash Instructions | Machine Wash |
| Size | XL |
| Fabric | Mesh, Polyester |
| Color | Hi-Vis Yellow |
| Reflective Type | Two-Tone |
| Pocket Type | Radio/Cell Pocket, Internal Pocket, Flap Pocket, Mic Tab, Chest Pocket |
| Dry Temperature | Low Heat |
| Wash Temperature | 104 ⁰F |
| Sustainability | Reusable/Launderable |
| Pockets | 5 |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Bleach | Do Not Bleach |
| Weight | 0.57 LB |
| EAN or UPC | 616314170898 |

