- Hi-Vis Orange
- Hi-Vis Yellow Color
- 3X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high-visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Solid front and mesh back for breathability
- 2" two-tone tape for optimum visibility
- Zipper closure
- 2 mic tabs with reinforced stitching
- 2 lower external flap pockets
- 2 internal lower pocket
- 1 chest radio pocket
- 1 chest pocket with 4 pen pockets in front
| Color | Hi-Vis Orange |
| Closure Type | Zipper |
| Clothing Type | Vests |
| Wash Temperature | 104 ⁰F |
| Fabric | Mesh, Solid, Polyester |
| Wash Cycles | 25 |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Dry Temperature | Low Heat |
| Sustainability | Reusable/Launderable |
| Pockets | 11 |
| Wash Instructions | Machine Wash |
| Reflective Width | 2 in |
| Reflective Type | Two-Tone |
| Dry Instructions | Tumble Dry |
| Bleach | Do Not Bleach |
| Size | 3XL |
| Pocket Type | Radio/Cell Pocket, Internal Pocket, Flap Pocket, Mic Tab, Chest Pocket |
| Weight | 0.66 LB |
| EAN or UPC | 616314079344 |

