- Hi-Vis Orange
- Hi-Vis Yellow Color
- 3X-Large Size
description
- Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
features
- D" ring harness access on back
- Zipper closure
- 2 lower internal pockets
- 2 mic tabs with reinforced stitching
| Wash Instructions | Machine Wash |
| Fabric | Mesh, Polyester |
| Closure Type | Zipper |
| Construction | D-Ring Access |
| Wash Cycles | 25 |
| Bleach | Do Not Bleach |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Dry Instructions | Tumble Dry |
| Color | Hi-Vis Orange |
| Reflective Width | 2 in |
| Pocket Type | Internal Pocket, Mic Tab |
| Sustainability | Reusable/Launderable |
| Wash Temperature | 104 ⁰F |
| Reflective Type | Two-Tone |
| Dry Temperature | Low Heat |
| Size | 3XL |
| Clothing Type | Vests |
| Weight | 0.5 LB |
| EAN or UPC | 616314129049 |

