- Hi-Vis Orange
- Hi-Vis Yellow Color
- Medium Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Breathable polyester mesh
- Ripstop black bottom offers great protection against tearing and helps hide dirt
- 2" two-tone tape for optimum visibility
- Black reflective trim around arm hole for added visibility and safety
- Zipper closure
- D-ring access
- Grommets at neck for tool keepers/lanyards
- Mic tabs with reinforced stitching
- I.D. pocket and radio/cell pocket
- 1 chest pocket with 4 pen pockets
- 2 lower flap pockets
- 2 internal lower pockets
- 1 internal lower pen pocket
| Pockets | 15 |
| Color | Hi-Vis Orange |
| Wash Cycles | 25 |
| Pocket Type | ID Pocket, Radio/Cell Pocket, Tablet Pocket, Internal Pocket, Flap Pocket, Mic Tab, Chest Pocket |
| Size | M |
| Sustainability | Reusable/Launderable |
| Fabric | Mesh, Ripstop, Polyester |
| Construction | Black Bottom, D-Ring Access |
| Closure Type | Zipper |
| Reflective Type | Two-Tone |
| Bleach | Do Not Bleach |
| Dry Clean | Dry-Clean |
| Reflective Width | 2 in |
| Wash Temperature | 104 ⁰F |
| Dry Instructions | Hang Dry |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Clothing Type | Vests |
| Wash Instructions | Machine Wash |
| Weight | 15.65 LB |
| EAN or UPC | 616314225055 |

