- Hi-Vis Orange
- Hi-Vis Yellow Color
- Small Size
features
- ANSI/ISEA 107 Class 2
- Breathable polyester mesh top and durable solid polyester bottom
- 2" two-tone reflective tape
- 2 external flap pockets sized to fit tablets
- 2 internal pockets
- 2 Pen pockets - 1 internal and 1 external
- 1 radio/cell pocket
- 1 ID pocket
- 1 large back pocket with zipper closure left and right
| Dry Temperature | Low Heat |
| Color | Hi-Vis Yellow |
| Dry Instructions | Tumble Dry |
| Wash Cycles | 25 |
| Size | S |
| Wash Temperature | 104 ⁰F |
| Sustainability | Reusable/Launderable |
| Reflective Type | Two-Tone |
| Closure Type | Zipper |
| Bleach | Do Not Bleach |
| Pockets | 10 |
| Reflective Width | 2 in |
| Clothing Type | Vests |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Fabric | Mesh, Solid, Polyester |
| Pocket Type | ID Pocket, Radio/Cell Pocket, Tablet Pocket, Internal Pocket, Flap Pocket, Oversized Back Pocket, Zippered Pocket, Chest Pocket |
| Wash Instructions | Machine Wash |
| Weight | 0.83 LB |
| EAN or UPC | 616314204647 |

