- Hi-Vis Orange
- Hi-Vis Yellow Color
- 2X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- Hook and loop closure
- 2" silver reflective tape
- 1 internal lower pocket
- 1 external chest pocket
| Wash Cycles | 25 |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Clothing Type | Vests |
| Bleach | Do Not Bleach |
| Wash Temperature | 104 ⁰F |
| Size | 2XL |
| Closure Type | Hook and Loop |
| Wash Instructions | Machine Wash |
| Reflective Type | Silver |
| Fabric | Mesh, Polyester |
| Dry Temperature | Low Heat |
| Sustainability | Reusable/Launderable |
| Color | Hi-Vis Yellow |
| Dry Instructions | Tumble Dry |
| Reflective Width | 2 in |
| Pocket Type | Internal Pocket, Chest Pocket |
| Weight | 0.35 LB |
| EAN or UPC | 616314100321 |

