- Hi-Vis Orange
- Hi-Vis Yellow Color
- 5X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- Hook and loop closure
- 2" silver reflective tape
- 1 internal lower pocket
- 1 external chest pocket
| Wash Temperature | 104 ⁰F |
| Wash Cycles | 25 |
| Dry Temperature | Low Heat |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Pocket Type | Internal Pocket, Chest Pocket |
| Reflective Type | Silver |
| Bleach | Do Not Bleach |
| Clothing Type | Vests |
| Wash Instructions | Machine Wash |
| Reflective Width | 2 in |
| Color | Hi-Vis Yellow |
| Sustainability | Reusable/Launderable |
| Size | 5XL |
| Fabric | Mesh, Polyester |
| Closure Type | Hook and Loop |
| Dry Instructions | Tumble Dry |
| Weight | 0.35 LB |
| EAN or UPC | 616314100352 |

