- Hi-Vis Orange
- Hi-Vis Yellow Color
- Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- Hook and loop closure
- 2" silver reflective tape
- 1 internal lower pocket
- 1 external chest pocket
| Color | Hi-Vis Yellow |
| Dry Instructions | Tumble Dry |
| Wash Instructions | Machine Wash |
| Closure Type | Hook and Loop |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Wash Temperature | 104 ⁰F |
| Wash Cycles | 25 |
| Reflective Type | Silver |
| Size | L |
| Fabric | Mesh, Polyester |
| Dry Temperature | Low Heat |
| Bleach | Do Not Bleach |
| Reflective Width | 2 in |
| Pocket Type | Internal Pocket, Chest Pocket |
| Sustainability | Reusable/Launderable |
| Clothing Type | Vests |
| Weight | 0.35 LB |
| EAN or UPC | 616314100291 |

