- Hi-Vis Orange
- Hi-Vis Yellow Color
- X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- Hook and loop closure
- 2" silver reflective tape
- 1 internal lower pocket
- 1 external chest pocket
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Reflective Width | 2 in |
| Fabric | Mesh, Polyester |
| Reflective Type | Silver |
| Wash Temperature | 104 ⁰F |
| Pocket Type | Internal Pocket, Chest Pocket |
| Sustainability | Reusable/Launderable |
| Size | XL |
| Closure Type | Hook and Loop |
| Wash Instructions | Machine Wash |
| Bleach | Do Not Bleach |
| Clothing Type | Vests |
| Dry Temperature | Low Heat |
| Color | Hi-Vis Yellow |
| Wash Cycles | 25 |
| Dry Instructions | Tumble Dry |
| Weight | 0.35 LB |
| EAN or UPC | 616314100314 |

