- Hi-Vis Orange
- Hi-Vis Yellow Color
- 3X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- Hook and loop closure
- 2" silver reflective tape
- 1 internal lower pocket
- 1 external chest pocket
| Dry Instructions | Tumble Dry |
| Color | Hi-Vis Orange |
| Closure Type | Hook and Loop |
| Pocket Type | Internal Pocket, Chest Pocket |
| Sustainability | Reusable/Launderable |
| Dry Temperature | Low Heat |
| Wash Temperature | 104 ⁰F |
| Bleach | Do Not Bleach |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Fabric | Mesh, Polyester |
| Reflective Type | Silver |
| Wash Instructions | Machine Wash |
| Wash Cycles | 25 |
| Clothing Type | Vests |
| Reflective Width | 2 in |
| Size | 3XL |
| Weight | 0.35 LB |
| EAN or UPC | 616314100406 |

