- Hi-Vis Orange
- Hi-Vis Yellow Color
- 4X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- Hook and loop closure
- 2" silver reflective tape
- 1 internal lower pocket
- 1 external chest pocket
| Dry Temperature | Low Heat |
| Closure Type | Hook and Loop |
| Bleach | Do Not Bleach |
| Dry Instructions | Tumble Dry |
| Reflective Width | 2 in |
| Wash Cycles | 25 |
| Color | Hi-Vis Orange |
| Clothing Type | Vests |
| Size | 4XL |
| Wash Instructions | Machine Wash |
| Fabric | Mesh, Polyester |
| Wash Temperature | 104 ⁰F |
| Sustainability | Reusable/Launderable |
| Reflective Type | Silver |
| Pocket Type | Internal Pocket, Chest Pocket |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Weight | 0.35 LB |
| EAN or UPC | 616314100413 |

