- Hi-Vis Orange
- Hi-Vis Yellow Color
- X-Large Size
description
- Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
features
- Breathable polyester mesh
- Zipper closure
- 2" silver reflective tape
- 1 internal lower pocket
- 1 external chest pocket
- Available in hi-vis lime yellow and hi-vis orange
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Sustainability | Reusable/Launderable |
| Color | Hi-Vis Yellow |
| Wash Temperature | 104 ⁰F |
| Reflective Type | Silver |
| Wash Instructions | Machine Wash |
| Pocket Type | Internal Pocket, Chest Pocket |
| Wash Cycles | 25 |
| Reflective Width | 2 in |
| Dry Instructions | Tumble Dry |
| Closure Type | Zipper |
| Pockets | 2 |
| Size | XL |
| Dry Temperature | Low Heat |
| Fabric | Mesh, Polyester |
| Clothing Type | Vests |
| Bleach | Do Not Bleach |
| Weight | 0.04 LB |
| EAN or UPC | 616314123924 |

