- Hi-Vis Orange
- Hi-Vis Yellow Color
- 3X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Breathable polyester mesh
- 2" silver reflective tape
- 2 mic tabs
- Zipper closure
- 2 external flap pockets
- 1 Chest pocket with 4 pen pockets
- 1 radio pocket
- 1 ID pocket
- 1 internal pocket sized for tablets
- Available in hi-vis lime yellow and hi-vis orange
| Clothing Type | Vests |
| Bleach | Do Not Bleach |
| Pocket Type | ID Pocket, Radio/Cell Pocket, Tablet Pocket, Internal Pocket, Flap Pocket, Mic Tab, Chest Pocket |
| Closure Type | Zipper |
| Dry Instructions | Tumble Dry |
| Color | Hi-Vis Orange |
| Reflective Width | 2 in |
| Pockets | 5 |
| Wash Instructions | Machine Wash |
| Reflective Type | Silver |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Fabric | Mesh, Polyester |
| Size | 3XL |
| Sustainability | Reusable/Launderable |
| Dry Temperature | Low Heat |
| Wash Cycles | 25 |
| Wash Temperature | 104 ⁰F |
| Weight | 0.48 LB |
| EAN or UPC | 616314220449 |

