- Black Color
- X-Large Size
description
- Provides the minimum amount of high-visibility materials required to differentiate the wearer visually from non-complex work environments, in scenarios in which the struck-by hazards will not be approaching at roadway speeds, and therefore operative detection and identification distances.
features
- Breathable polyester mesh
- 2" black two-tone tape for optimum visibility
- All-around black reflective trim for added visibility and safety
- Zipper closure
- D-ring access
- Mic tabs with reinforced stitching
- Padded neck for comfort when vest is loaded down with tools
- Grommets at neck for tool keepers/lanyards
- I.D. pocket and radio/cell pocket
- 2 internal pockets
- 1 chest pocket with 4 pen pockets on left chest
- 1 tablet pocket
- 2 lower pockets
- 1 large back pocket with snap closure
| Wash Temperature | 104 ⁰F |
| Construction | D-Ring Access |
| Sustainability | Reusable/Launderable |
| Wash Cycles | 25 |
| Dry Instructions | Tumble Dry |
| Size | XL |
| Standard | ANSI Clothing O1, ANSI Type Class O1 |
| Dry Temperature | Low Heat |
| Clothing Type | Vests |
| Bleach | Do Not Bleach |
| Closure Type | Zipper |
| Pockets | 15 |
| Pocket Type | ID Pocket, Radio/Cell Pocket, Tablet Pocket, Internal Pocket, Flap Pocket, Oversized Back Pocket, Mic Tab, Chest Pocket |
| Wash Instructions | Machine Wash |
| Reflective Width | 2 in |
| Reflective Type | Two-Tone |
| Fabric | Mesh, Polyester |
| Color | Black |
| Weight | 0.97 LB |
| EAN or UPC | 616314225291 |

